1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Digital Calipers
MW110 Water Resistant Calipers

MW110 Water Resistant Calipers


3 Variants From
£84.99

Inc VAT (20%)

See 3 Product Variants
£84.99

Description

IP54 specification dust and splash proof Digitronic caliper allowing for outside, inside, depth and step (4 way) measurements. Constructed from stainless steel for added robustness on the job and supplied in a durable carrycase for easy portability and storage.

Features and Benefits
• Water and dust resistant to IP54 specification
• mm/inch conversion for easy measurements
• Patented ceramic capacitive sensor
• Large LCD display for easy to read results
• Thumb roller for easy and precise slider movement
• Stainless steel construction for added durability

Specifications
• CR2032 battery
• Accuracy to DIN 862
• Resolution: 0.01mm/0.0005"

Typical Applications
• Engineering

See full description

Feature Attributes

Standards Met:

DIN 862,IP54

Measures:

External,Internal

Additional Features:

4-Way Measurement

Resolution:

0.01 mm

Accuracy:

+/-0.02 mm

System of Measurement:

Imperial,Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome