Twin-Cal IP67 150mm Digital Caliper (Round Rod)

Twin-Cal IP67 150mm Digital Caliper (Round Rod)

Order Code: ZT1017009X

£209.99 Inc VAT (20%)


Description

Complete IP67 protection against the penetration of dust and liquids, even when the cable is connected. Unique TWIN connectivity concept allowing for upgrade across the range. Digital caliper with 0 to 6"/0 to 150 mm measuring range and 0.0005"/0.01 mm resolution is used to perform inside, outside and depth measurements. 1.5" jaw depth holds parts securely in place while measuring. Absolute measuring retains the zero setting after powering off. Stainless steel body is PVD coated for increased durability, and a sealed plastic housing is certified IP67 for protection against dust, oil, and coolants. TESA wireless interface and wired data output port export data to a computer for data analysis or long-term records retention (requires cable or wireless receiver, not included)

See full description
Specifications for Twin-Cal IP67 150mm Digital Caliper (Round Rod)
  • MFR Part No.
    00530321
  • Standards Met
    IP67
  • Resolution
    0.01mm
  • Additional Features
    Thumb Roller
    Coolant Proof
  • Accuracy
    +/-0.02mm
  • System of Measurement
    Imperial
    Metric
  • Material
    Stainless Steel
  • Measures
    Internal
    Depth
    External
  • Measurement Range
    0 - 150mm
  • Caliper Type
    Digital Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome