06030010 Micromaster Digital Micrometer 0-30mm

06030010 Micromaster Digital Micrometer 0-30mm

Order Code: ZT1016663X

£399.99 Inc VAT (20%)


Description

Digital micrometer with 30mm measuring span. IP40 protection against dust, mm/in conversion, 0.001mm/0.00005in scale, Tungsten carbide tipped anvils. Supplied in suited plastic case.

Specifications for 06030010 Micromaster Digital Micrometer 0-30mm
  • Measuring Range
    0 - 30mm
  • Standards Met
    DIN 863 T1
  • Ingress Protection Rating (IP Rating)
    IP40
  • Data Output
    RS232 Digimatic Output
  • Accuracy
    +/-0.004mm
  • MFR Part No.
    6030010
  • Resolution
    0.001mm
  • Additional Features
    Auto Shutdown
    LCD Display
    Tungsten Carbide Tipped Anvils
  • System of Measurement
    Imperial
    Metric
  • Includes
    Plastic Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome