50-75mm/2-3" IP65 Digital External Micrometer
0
1
2
3

50-75mm/2-3" IP65 Digital External Micrometer

Order Code: ZT1016707X

50 - 75mm
£183.99 Inc VAT (20%)


Description

Featuring large digital display and carbide tipped measuring faces. With ball end cap for measuring curved surfaces, auto power on/off and mm/inch conversion. Ratchet stop for consistent measurement and locking device. Complete with case, spanner and battery.

Features and Benefits
• Large Digital Display: Ensures clear and easy-to-read measurements for accuracy
• Carbide-Tipped Measuring Faces: Enhances durability and maintains precision over time
• Auto Power On/Off: Increases convenience, saving energy and prolonging battery life
• MM/Inch Conversion: Offers flexibility to accommodate different measurement units
• Ratchet Stop: Provides consistent and repeatable measurements, ensuring accuracy

See full description
4 Variants available
 
Product Name
 
 
Price
Product Thumbnail Image
0-25mm/0-1" IP65 Digital External Micrometer 0 - 25 mm +/-0.002 mm

£99.99Inc VAT

Get it by Tue, 1st Apr
Product Thumbnail Image
25-50mm/1-2" IP65 Digital External Micrometer 25 - 50 mm +/-0.002 mm

£149.99Inc VAT

Get it by Tue, 1st Apr
Product Thumbnail Image
50-75mm/2-3" IP65 Digital External Micrometer 50 - 75 mm +/-0.003 mm

£183.99Inc VAT

Get it by Tue, 1st Apr
Product Thumbnail Image
75-100mm/3-4" IP65 Digital External Micrometer 75 - 100 mm +/-0.003 mm

£119.99Inc VAT

Get it by Tue, 1st Apr
Product Reviews -
a year ago by Darren
Oxford 0 to 25mm digital micrometer is good and at the right price.

6 years ago by Paul
Solid and nice smooth operation.

4 months ago by RS
Haven’t received it! It was supposed to be delivered next day. Typical service from Zoro. Promises the moon, always under delivers.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome