0-12.7mm/0.5" Digital Indicator 0.01mm/0.0005"
0
1

0-12.7mm/0.5" Digital Indicator 0.01mm/0.0005"

Order Code: ZT2489711S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%


Description

The Oxford Precision high-performing digital indicator is a precision instrument known for its accuracy and user-friendly features. With a large digital LCD display, it provides clear and easy-to-read measurements. The soft-key touch ensures operator comfort, making it suitable for extended use. Crafted with superior construction quality, this digital indicator offers reliability and durability. Key features include inch/metric conversion, zero reset, and an auto power-off function, enhancing convenience and efficiency in various measurement applications. Whether you require precise measurements in inches or metric units, this digital indicator delivers accuracy and ease of use for a wide range of tasks.

Features and Benefits
• Accurate tool
• Large, 7.5mm LCD display
• High construction quality
• Soft-keys for ease of use
• Response speed: 0.5m/s
• Travel: 12.7mm/0.5"
• Resolution: 0.01mm/0.0005"

Typical Applications
• Provides precise metric measurements in any applicable industry or environment

See full description
Specifications for 0-12.7mm/0.5" Digital Indicator 0.01mm/0.0005"
  • MFR Part No.
    3316030K
  • System of Measurement
    Metric
    Inch
  • Measuring Range
    0 - 12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome