0-12.7mm/0.5" M/F Indicator 0.001mm/0.00005"

0-12.7mm/0.5" M/F Indicator 0.001mm/0.00005"

Order Code: ZT1739227S

£109.99 Inc VAT (20%)


Description

This high performing digital indicator is accurate, easy to use and features a large digital LCD display. The soft-key touch ensures operator comfort during extended use. The indicator is of superior construction quality. It features inch/metric conversion, zero reset, data hold, min. max display, fast display and auto power off.

Features and Benefits
• Accurate tool
• Large, 7.5mm LCD display
• High construction quality
• Soft-keys for ease of use
• Response speed: 0.5m/s
• Travel: 12.7mm/0.5"
• Resolution: 0.001mm/0.00005"

Typical Applications
• Provides precise metric measurements in any applicable industry or environment

See full description
Specifications for 0-12.7mm/0.5" M/F Indicator 0.001mm/0.00005"
  • MFR Part No.
    3316040K
  • Measuring Range
    0 - 12.7mm
  • System of Measurement
    Metric
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome