C33 Soft Carrying Case

C33 Soft Carrying Case

Order Code: ZT1203607X

£46.99 Inc VAT (20%)


Description

The Fluke C33 Soft Carrying Case is a durable and compact solution for organising and protecting your essential test tools. Designed with a high-quality vinyl exterior and a zippered closure, it features an inner pocket for test leads or accessories and a convenient belt loop for hands-free portability. Compatible with various Fluke multimeters and testers, this case ensures your tools are secure, organised and ready for use wherever your work takes you.

Features and Benefits
• High-quality vinyl exterior for durability and protection
• Inner pocket for organising test leads and small accessories
• Belt loop for easy, hands-free portability
• Compact dimensions (279 x 92 x 51 mm) for convenience
• Ideal for quick access and efficient tool management on the go

Notes
• Compatible with Fluke 20, 70, 11X, 170 Series digital multimeters and more

See full description
Specifications for C33 Soft Carrying Case
  • Contents
    Vinyl Case
  • Suitable for use with
    Fluke 330 series Clamp Meters
    Fluke T5 Electrical Tester
    Fluke T100 series (T100, T120 and T140) series Voltage & Continuity Testers
  • MFR Part No.
    1664120
  • Product Type
    Case
  • Depth
    51mm
  • Height
    279mm
  • Width
    92mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome