Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Electrical Testing Equipment
Electrical Testing Accessories & Leads
Test Lead Twist Guard 4mm
By Fluke
Order Code:
ZT5030063S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/electrical-testing-accessories-and-leads/test-lead-twist-guard-4mm/p/ZT5030063S
Add to quotation
View all Electrical Testing Accessories & Leads
Description
Fluke TEST LEAD TWIST GUARD 4MM Leads Probes & Clips TL175E
Specifications
Specifications for Test Lead Twist Guard 4mm
Circuit Category Measurement
CAT II
Plug In Technique
4 mm safety plug
Current Carrying Capacity
10A