Large Screen Dual Sensor Thermometer

Large Screen Dual Sensor Thermometer

Order Code: ZT3411959S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.236%
10 +£40.4712%


Description

Range - Indoor -10°C to 50°C, Outdoor -50°C to 70°C.Resolution 0.1°C.Measures °C or °F.Min/max memory for internal and external sensors.75 x 78mm LCD display with “IN” and “OUT” indicators.Water-resistant external sensor with 3 metre connection lead.Impact-resistant ABS case with flip-out desk stand and wall mounting key-way.Supplied with 1.5V AAA battery.H x W x D 135 x 100 x 20mm.

Specifications for Large Screen Dual Sensor Thermometer
  • Product Type
    Thermometer
  • Resolution
    0.1
  • Display Type
    LCD
  • Display Size
    75 x 78mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome