516-130-10 (Grade 1) 34 Piece Steel Gauge Block Set ISO 1-10mm

516-130-10 (Grade 1) 34 Piece Steel Gauge Block Set ISO 1-10mm

Order Code: ZT4933398S

£799.99 Inc VAT (20%)


Description

Mitutoyo 516-130-10 (Grade 1) 34 Piece Steel Gauge Block Set ISO 1-10mm

Specifications for 516-130-10 (Grade 1) 34 Piece Steel Gauge Block Set ISO 1-10mm
  • Product Type
    Gauge Block Set
  • Number of Pieces
    34
  • Grade
    1
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome