516-598-10 (Grade 1) 122 Piece Steel Gauge Block Set ISO 0.5-100mm

516-598-10 (Grade 1) 122 Piece Steel Gauge Block Set ISO 0.5-100mm

Order Code: ZT4934418S

£4,199.99 Inc VAT (20%)


Description

Mitutoyo 516-598-10 (Grade 1) 122 Piece Steel Gauge Block Set ISO 0.5-100mm

Specifications for 516-598-10 (Grade 1) 122 Piece Steel Gauge Block Set ISO 0.5-100mm
  • Material
    Steel
  • Grade
    1
  • Product Type
    Gauge Block Set
  • Size
    0.5-100mm
  • Number of Pieces
    122

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome