516-960-10 (Grade 2) 47 Piece Steel Gauge Block Set ISO 1-100mm

516-960-10 (Grade 2) 47 Piece Steel Gauge Block Set ISO 1-100mm

Order Code: ZT4935600S

£1,299.99 Inc VAT (20%)


Description

Mitutoyo 516-960-10 (Grade 2) 47 Piece Steel Gauge Block Set ISO 1-100mm

Specifications for 516-960-10 (Grade 2) 47 Piece Steel Gauge Block Set ISO 1-100mm
  • Grade
    2
  • Product Type
    Gauge Block Set
  • Number of Pieces
    47
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome