516-971-10 (Grade 1) 88 Piece Steel Gauge Block Set ISO 0.5-100mm

516-971-10 (Grade 1) 88 Piece Steel Gauge Block Set ISO 0.5-100mm

Order Code: ZT4935744S

£2,199.99 Inc VAT (20%)


Description

Mitutoyo 516-971-10 (Grade 1) 88 Piece Steel Gauge Block Set ISO 0.5-100mm

Specifications for 516-971-10 (Grade 1) 88 Piece Steel Gauge Block Set ISO 0.5-100mm
  • Grade
    Grade 1
  • Product Type
    Gauge Block Set
  • Number of Pieces
    88
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome