0-77-030 Moisture/Damp Detector
0
1

0-77-030 Moisture/Damp Detector

Order Code: ZT1017896X

£29.99 Inc VAT (20%)


Description

0-77-030
Gives % moisture reading based on electrical resistance across two pins.
LCD screen with dual measurement bar graph.
Measures moisture in wood from 6-44% and other building materials from 0.2 - 2%.
Powered by 3 cell batteries (supplied).

See full description
Specifications for 0-77-030 Moisture/Damp Detector
  • MFR Part No.
    0-77-030
  • Range
    0 to 50°C
  • Height
    252mm
  • Width
    146mm
  • Weight
    260g
  • Depth
    85mm
  • Type
    Moisture Meter
  • Includes
    3 x Cell Batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome