Digital Moisture Meter 85% Rh Length 85 mm

Digital Moisture Meter 85% Rh Length 85 mm

Order Code: ZT4130861S

£89.99 Inc VAT (20%)


Description

Digital moisture meter, 85% RH, length 85 mm. Supplied = assembled. Display type = digital. Product type = moisture meters. For quick and precise checks of the moisture content. Exact measurement of the boiling point possible. Automatic shutdown function. Easy to read LCD display. Includes 4 LR44 1.5 V batteries. Sturdy plastic housing. Areas of use: wood, cardboard, building materials, etc. For quick and precise checks of the moisture content. Supplied complete with batteries.

See full description
Specifications for Digital Moisture Meter 85% Rh Length 85 mm
  • Length
    85mm
  • Product Type
    Moisture Meter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome