The AHT-1026HI is a desktop hygrometer that displays temperature and humidity readings. It features a 5 segment comfort indicator on its large jumbo sized display.
The min/max readings for temperature and humidity are stored in an internal memory and displayed on screen by pressing a simple button. These are easily reset via the reset button.
Popular in hospital wards, clean rooms, computer rooms, storage rooms and general office spaces. With a wall-mounting key-way the unit can be hung with a single nail or placed on a desk or shelf using the flip-out stand.
-10° to 50°C x 0.1°C
30% to 90%RH x 1%RH
Displays temperature in °C or °F
Data hold freezes displayed measurements
Min/max memory for both temperature and humidity
Low battery indication
Supplied with battery
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy