Pen Type Thermohygrometer

Pen Type Thermohygrometer

Order Code: ZT2621983S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

The AHT-9237 is a pen-type temperature and humidity meter with an LCD display which simultaneously displays temperature and humidity. The sensors are located in a protective grille, making the instrument ideally suited for taking measurements in air streams.

0° to 50°C x 0.1°, 20% to 100%RH x 0.1%
Displays temperature in °C or °F
Simultaneous display of humidity and temperature
Large 58 x 12mm LCD display
Min/max memory for both temperature and humidity
Impact-resistant ABS case with integrated sensors and protective grille
Sensor grille opens and closes to protect the sensors when not in use
Supplied with hard storage case and battery

See full description
Specifications for Pen Type Thermohygrometer
  • Product Type
    Pen Type Thermohygrometer
  • Includes
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome