Socket, Earth Loop & RCD Tester
0
1
2
3

Socket, Earth Loop & RCD Tester

Order Code: ZT1273578X

£63.99 Inc VAT (20%)


Description

Introducing the Martindale advanced socket, earth loop, and RCD testers, perfect for non-trip earth loop impedance tests, L-NE reversal checks, and RCD trip assessments. This model comes equipped with valuable extras such as audible indication, a dedicated polarity swap touch test, and a 30mA RCD trip check for enhanced safety and efficiency in electrical testing. Trust in precision and convenience with this comprehensive testing solution.

Features and Benefits:
•Quick and simple to use, allowing easy testing of polarity, loop impedance and RCDs (30mA)
•Red/green LEDs and buzzer indicate 28 fault conditions
•Durable due to tough sculpted design, which also allows for easy removal

Typical Applications:
•Electrical installations

See full description
Specifications for Socket, Earth Loop & RCD Tester
  • Voltage
    230V
  • Length
    80mm
  • Weight
    93g
  • Depth
    59mm
  • MFR Part No.
    MAREZ365
  • Width
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome