Digital Thermometer FAIDETTHERM
0
1
2
3

Digital Thermometer FAIDETTHERM

Order Code: ZT1279023PCopy

£15.39 Inc VAT (20%)


Description

A Faithfull high-precision digital electronic thermometer, for use in both industrial and domestic applications where accurate temperature readings are required. Ideal for use in laboratories for temperature testing and monitoring and essential for use when preparing cooked foods such as meat, poultry, infant milk and many other foods when accurate temperature readings are necessary. This thermometer can be set for either Celsius or Fahrenheit measurement, maximum or minimum readings and has a useful data hold facility. The easy-clean stainless steel probe features a sharp point with a Slimline design allowing effortless penetration of meats and provides a fast response time when taking readings. The large LCD digital display is easy to read and has an automatic power off function when not in use. The thermometer is supplied in with a probe cover for safe storage when not in use. Features Clear easy-to-read LCD display. Celsius or Fahrenheit readout. Data hold facility. Stainless Steel slimline easy clean probe. 1.5V LR44 battery included. Pocket size. Automatic power off function. Probe cover for safe storage. SPECIFICATION Measuring Range (Probe) Celsius Temperature -40C to 250C. Fahrenheit Temperature -40F to 482F. Operating Temperature 0C (32F) to 50C (122F).

See full description
Specifications for Digital Thermometer FAIDETTHERM
  • MFR Part No.
    ETP109
  • Type
    Digital
  • Detector Type
    Digital

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome