All-in-one kit to test water pressure, flow and temperature from Arctic Hayes. This kit contains A water Pressure Gauge, a U-Flow Water Gauge Cup, and a Stem Thermometer designed for use with the Water Gauge Cup. The tools are neatly stored in a practical, compact and sturdy carry case with handle. Simple and easy to use kit, a must-have for plumbers.
Water Pressure Test Gauge with reading available in bar (0-11) , or PSI (0-160) , compatible with most standard domestic, garden and washing machine taps. The gauge can be connected to 1/2" or 3/4" male threads. Ideal for testing pipework prior to installation of appliances.
U-Flow Water Gauge with innovative design featuring a clear, see-through cup that allows gauges to be easily read. With opposing flow-rate measures on each side of the body, so you can measure the flow rate in litres or gallons per minute. A vital piece of equipment when preparing a new installation.
Stem Thermometer, a simple to use thermometer ideal for testing liquids, semi-solid and solid materials. Shows Max and Min readings; User selectable °C or °F. Temperature range: -55°C to +330°C/-58°F to 626°F. 145mm x 4mm probe length. Supplied with its own probe protective sheath. Conforms to EMC and RoHS directive. CE and UKCA complaint. Battery: 1 x 3V CR1220 button cell (included) .
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy