101205 Steel Inch 4-48UNF Contact Element Spherical Point 1/8" Length 1/2

101205 Steel Inch 4-48UNF Contact Element Spherical Point 1/8" Length 1/2

Order Code: ZT4930727S

£16.99 Inc VAT (20%)


Description

Mitutoyo 101205 Steel Inch 4-48UNF Contact Element Spherical Point 1/8" Length Ø1/2"

Specifications for 101205 Steel Inch 4-48UNF Contact Element Spherical Point 1/8" Length 1/2
  • Material
    Steel
  • System of Measurement
    Inch
  • Product Type
    Contact Element
  • Diameter
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome