46607 4 Piece Micrometer Set

46607 4 Piece Micrometer Set

Order Code: ZT3297039S

£139.99 Inc VAT (20%)


Description

Enamelled frames, heat plates, satin chrome thimbles and sleeve. Carbide tipped anvils, lock and ratchet stop, supplied in a plastic case
Graduations: 0.01mm,
Contents, one each of range: 0-25mm, 25mm-50mm, 50mm-75mm and 75-100mm.

Specifications for 46607 4 Piece Micrometer Set
  • Measuring Range
    0 - 100mm
  • Display Type
    Analogue
  • System of Measurement
    Metric
  • MFR Part No.
    46607
  • Set Type
    External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome