Auto ranging achieving TRMS 5999 counts and voltage, current, hEF, continuity, resistance, temperature, diode and non contact voltage testing. Fitted with a backlit LCD screen, auto power off, continuity buzzer and data hold features. Supplied with test leads, temp probe and 1 x 6F22 9V battery.|AC Current: 600µA/6000uA/60mA/600mA/6A/10AAC Voltage: 6V/60V/600VAutomatic Power Off: YesBattery: 6F22 9V Capacitance: 10nF/100nF/1μF/10μF/100μF/1000mF/10mF/100mFDC Current: 600µA/6000uA/60mA/600mA/6A/10ADC Voltage: 600mV/6V/60V/600VDimensions: 172mm x 174mm x 50mm Diode on/off Test: YesDwell: N/AFrequency: 100Hz/1000Hz/10kHz/100kHz/1MHz/10MHzResistance (Ohms): 600Ω/6kΩ/60kΩ/600kΩ/6MΩ/60MΩSymbol Unit Data Hold: YesTACH: N/ATemperature Range: -50℃ - 1000℃/-58℉ - 1832℉Weight: 361g (approx.)
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy