Specifications for Digital Multimeter
  • Additional Features
    Display count, 1999
  • MFR Part No.
    AUT00033
  • Depth
    60mm
  • Type
    Multimeter
  • Colour
    Black
  • Length
    70mm
  • Material
    Plastic
  • Width
    150mm
  • Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome