True RMS Multimeter

True RMS Multimeter

Order Code: ZT2621903S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£73.598%


Description

The ADM-932 digital multimeter is suitable for use by electricians, electronic engineers, general industry and laboratories. They are EN61010-1 CAT III 600V, CATII 1000V rated. A large high-contrast LCD display, a single positive action rotary selection and only 4 function buttons make them easy to use.

Impact-resistant rubber and ABS plastic case with a flip out desk stand
34mm LCD display with large digits, 61 segment bargraph and function indicators with backlight
Measuring rate of 2 times per second
Auto polarity indication
Auto ranging with range hold
Data hold
Min/max recording mode
Fast blow fuse for overload protection
Operating environment 0°C to 50°C at <70%RH
Temperature
True RMS
Low battery indication
Supplied with soft zip carry pouch, 2 test leads, K-Type temperature bead probe and battery

See full description
Specifications for True RMS Multimeter
  • Display Type
    LCD
  • Product Type
    Multimeter
  • Max. Voltage
    600V
    1000V
  • Display Size
    34mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome