ZA010 Digital Ammeter
0
1
2

ZA010 Digital Ammeter

Order Code: ZT4037406SCopy

£29.99 Inc VAT (20%)


Description

High quality School bench ammeter. Range: 0-10A. Resolution: 0.01A. Super strong high grade ABS case. Protective display window. Large bold 14mm LCD display. Screw locking battery compartment. Colour coded & shrouded 4mm sockets. Power: 1 x 9V PP3 battery, inc. Dims: 95 x 90 x 75mm.

Specifications for ZA010 Digital Ammeter
  • Product Type
    Digital Ammeter
  • Display Type
    LCD
  • Display Size
    14mm
  • Max. Voltage
    9V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome