PAT320 Portable Appliance Testing Business in a Box

PAT320 Portable Appliance Testing Business in a Box

Order Code: ZT1253633XCopy

£1,439.99 Inc VAT (20%)


Description

The PAT320 Portable Appliance Testing Machine is a Business in a box by providing comprehensive tools for portable appliance testing, ideal for electrical contractors or businesses looking to diversify and expand their services. With an easy-to-use tester, guides, and marketing resources, it ensures compliance and adds value to customer service.

Features and Benefits
• All-in-one starter kit for PAT testing, ideal for new ventures
• Includes PAT320 tester, test leads, pass labels, and report book
• Guides for appliance testing and business marketing
• Durable protective case with storage options
• Enhances service portfolio for electrical contractors

See full description
Specifications for PAT320 Portable Appliance Testing Business in a Box
  • Length
    320mm
  • Depth
    175mm
  • Test Voltage
    110V
    230V
  • Measurement Category
    CAT II 300 V
  • MFR Part No.
    1001-393
  • Width
    250mm
  • Weight
    4,500g
  • Contents
    13A Extension Lead Adaptor
    Calibration Certificate
    CD User Manual
    Earth Continuity Lead
    Guide to marketing a PAT Test Business supplied on a CD
    Guide to PAT Testing
    Laminated Quick-start Guide
    Megger Carry case
    Megger PAT320 PAT Tester
    PAT Test Report Book
    Roll of 1000 green self-adhesive PASS labels
  • Ingress Protection Rating (IP Rating)
    IP40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome