9040 Phase Rotation Indicator

9040 Phase Rotation Indicator

Order Code: ZT1017909X

£259.99 Inc VAT (20%)

Currently unavailable

Description

The 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.

Specification:
Voltage range: 40-700 V
Frequency range: 15-400 Hz
Operating timer: Continuous

Environmental Specifications
Operating temperature: 0 °C to 40 °C
Dust/water resistance: IP 40

Safety Specifications
Electrical Safety: EN 61010, EN 61557-7
Over voltage category: CAT III, 600 V, CAT IV, 300V

See full description
Specifications for 9040 Phase Rotation Indicator
  • MFR Part No.
    2435061
  • Depth
    27mm
  • Weight
    200g
  • Length
    124mm
  • Voltage
    40-700V
  • Frequency
    15-400Hz
  • Safety Rating
    Cat III 600V
    Cat IV 300V
  • Width
    61mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome