PC15250 Phase Rotation Indicator

Order Code: ZT3151084S

£159.99 Inc VAT (20%)


Description

The contact phase rotation tester from Martindale Electric® is designed to quickly test that all live phases are present or if there's a fault.

Features and Benefits
• Automatically tests phases on installation
• Simple tester for unmarked cables
• Bright LED Indication for clear results
• No Batteries required for operator convenience
• Supplied with an L1 and L2 fused probe for all testing requirements
• The retractable GS38 fused probe shrouds allows for long exposed tips for difficult to access contacts, and shorter tips for increased safety

Typical Applications
• Industrial Maintenance checking for three phases

Standards
• GS38 compliant
• CAT IV 600V
• BS EN 61557-7

See full description
Specifications for PC15250 Phase Rotation Indicator
  • Voltage
    50-600V
  • Safety Rating
    Cat IV 600V
  • MFR Part No.
    PC15250
  • Depth
    25mm
  • Length
    116mm
  • Width
    69mm
  • Frequency
    40-60Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome