Rotational Field Indicator 100 - 700 V Ac, Cat IV

Order Code: ZT3114014S

£69.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Wiha Rotational Field Indicator comes with an integrated phase display. The rotation direction as well as the live phases are reliably indentified with the help of an LED display. A crocodile clip included with the delivery allows a simple connection, e.g. with a motor terminal board. In combination with the included test tips, the rotation indicator from Wiha offers great testing flexibility. The rotational field indicator works with the mains voltage itself, so no batteries are required. According to the measurement category CAT III up to 1, 000 V and CAT IV up to 600 V the rotation indicator offers maximum safety for working directly on the source of low voltage installations. Confroms to IEC/EN 61010-1, IEC/EN 61577-7, IEC/EN 611010-031, IP40 CAT IV 600V Standards. Specifications: Current Input: 3, 5 mA. Min. - Max. Voltage (AC/DC) : 100-700V/100-700V. Max. Input Voltage per phase (Lx) against neutral (N) : 400V. Operating Temperature: 0°C - 40°C. Protection Class: IP 40.

See full description
Specifications for Rotational Field Indicator 100 - 700 V Ac, Cat IV
  • Max. Voltage
    700V
  • Current Type
    AC/DC
  • Min. Voltage
    100V