Proving Unit, 690V ac
0
1
2
3

Proving Unit, 690V ac

Order Code: ZT1273571X

£112.99 Inc VAT (20%)


Description

Proving units that simply and safely proves the operation of voltage and test lamps up to 690V.

Features and Benefits:
•Essential for implementing effective safe isolation procedures
•690V industry leading proving unit for all low and high impedance testers
•Long battery life and a low battery indicator

Typical Applications:
•Electrical installations and maintenance

See full description
Specifications for Proving Unit, 690V ac
  • MFR Part No.
    MARPD690S
  • Weight
    350g
  • Suitable For
    Multimeters, voltage testers & Drummond test lamps
  • Depth
    35mm
  • Output Voltage
    690V
  • Width
    80mm
  • Length
    150mm
  • Display Type
    LED - High Voltage
    LED - Low Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome