186-107 15.5-25mm (30 Pair of Leaves) Radius Gauge

186-107 15.5-25mm (30 Pair of Leaves) Radius Gauge

Order Code: ZT1015387X

£66.99 Inc VAT (20%)


Description

Mitutoyo Radius Gage Set, Range: 15.5mm to 20mm by 0.5mm, 21mm to 25mm by 1mm, Number of Leaves: 30 Pairs of Leaves.
Radius size is stamped on each gage.
Both concave and convex radius gages.
With a locking clamp.
Measurement Graduations: 1 millimeters, 0.5 millimeters.

See full description
Specifications for 186-107 15.5-25mm (30 Pair of Leaves) Radius Gauge
  • Number of Leaves
    30
  • System of Measurement
    Metric
  • Range
    15.5-25
  • Type
    Radius Gauge
  • Graduations
    1mm
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome