Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Setting Rings
177-255 Steel Setting Ring 3.75mm
By Mitutoyo
Order Code:
ZT4930559S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/setting-rings/177-255-steel-setting-ring-3-75mm/p/ZT4930559S
Add to quotation
View all Setting Rings
Description
Mitutoyo 177-255 Steel Setting Ring 3.75mm
Specifications
Specifications for 177-255 Steel Setting Ring 3.75mm
Diameter
3.75mm
Product Type
Setting Ring
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome