Try Square, DIN 875 100x70mm, Grade 1, Steel

Try Square, DIN 875 100x70mm, Grade 1, Steel

Order Code: ZT4931686S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.714%


Description

Try Square, DIN 875 100x70mm, Grade 1, Steel

Specifications for Try Square, DIN 875 100x70mm, Grade 1, Steel
  • Grade
    Grade 1
  • Material
    Steel
  • Type
    Try Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome