Vernier Caliper 125mm (5in) FAICALDIY

Vernier Caliper 125mm (5in) FAICALDIY

Order Code: ZT1278725PCopy

£9.49 Inc VAT (20%)


Description

This Faithfull D.I.Y Vernier Caliper is manufactured from mild steel, with dual reading in imperial and metric. The universal three-way measurement facility enables readings in external, internal, and depth modes. The caliper's sliding thumb-lock feature allows easy, quick, and precise measurements to be taken. The metric and Imperial dual reading comes with a handy locking function, the dual reading comes in 1.0mm and 0.16in increments. Range 125mm (5in).

See full description
Specifications for Vernier Caliper 125mm (5in) FAICALDIY
  • Graduation
    1.00mm
  • MFR Part No.
    FAICALDIY
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome