Socket Polarity Tester with RCD Test Function FAIDETSOCRCD
0
1
2
3

Socket Polarity Tester with RCD Test Function FAIDETSOCRCD

Order Code: ZT1279021P

£20.49 Inc VAT (20%)


Description

The Faithfull Socket Tester is an essential mains safety tester designed for testing socket wiring and RCDs. It will determine whether a socket is wired correctly or incorrectly. Used in conjunction with the coding table provided, the 5 combined indicators show the true status of the sockets wiring condition. It provides a true ground error indication through the LCD if dangerous contact voltage is present at the protective earth (PE). The use of 3 neon indicators for L-N-PE provides rapid detection of correct/incorrect socket wiring. It is equipped with an additional RCD tester for testing the operation of RCDs with a rating of not more than 30mA. Specification Socket Type UK 240V 3-Pin Nominal Voltage 220V & plusmn10% Frequency Range 5060Hz Measurement Category CATIII, 300V RCD Test Time 60300ms Contact Voltage Threshold & lt35 AC against ground depending on coupling to earth RCD Test Current 30mA & plusmn15% Dimensions 77 x 67 x 66mm Weight approx. 70g

See full description
Specifications for Socket Polarity Tester with RCD Test Function FAIDETSOCRCD
  • MFR Part No.
    EM908
  • Minimum Voltage Sensed
    220V
  • Maximum Voltage Sensed
    240V
  • Current Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome