Adapter Kit 12V 0.5A Eu-Us-Au-Uk-Kr

Adapter Kit 12V 0.5A Eu-Us-Au-Uk-Kr

Order Code: ZT1328498SCopy

£37.99 Inc VAT (20%)
£39.995% off
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Adaptor Kit 12V 0.5A EU-US-AU-UK-KR

Specifications for Adapter Kit 12V 0.5A Eu-Us-Au-Uk-Kr
  • Weight
    300.0g
  • Height
    10.0cm
  • Width
    20.0cm
  • Length
    25.0cm
  • MFR Part No.
    30467987

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome