Electronic Balance, TA301

Electronic Balance, TA301

Order Code: ZT1327019S

£309.99 Inc VAT (20%)

Currently unavailable

Description

Electronic Balance TA301

Specifications for Electronic Balance, TA301
  • Height
    13.3cm
  • Length
    29.8cm
  • Display Type
    Liquid Crystal Display (LCD)
  • Units of Measurement
    Gram, Newton
    Gram, Newtonne
  • Power Output
    4 AA (LR6) Batteries (Not Included), AC Adapter (Included)
  • Width
    149mm
  • Type
    Weighing
  • Weight
    138.0g
  • Capacity
    300g
  • MFR Part No.
    72202484
  • Linearity
    0.1g
  • Repeatability
    0.1g
  • Pan Diameter
    120mm
  • Stabilization Time
    3
  • Readability
    0.1g
  • Inuse Cover
    No
  • Pan Construction
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome