Electronic Weigh & Count Scales 15kgX2GM

Electronic Weigh & Count Scales 15kgX2GM

Order Code: ZT1017621XCopy

£219.99each Inc VAT (20%)
£21,999.00 minimum order value

Minimum order quantity: 100.
Currently unavailable

Description

Suitable for office, postroom or stores applications, the scales are designed to run on mains power or rechargeable battery (included). The large digital display is easy to read and metric or imperial readings can be selected.

Specifications for Electronic Weigh & Count Scales 15kgX2GM
  • MFR Part No.
    EHC-C
  • Resolution
    2g
  • Includes
    Rechargeable battery
  • Width
    500mm
  • Length
    650mm
  • Capacity
    15kg
  • Additional Features
    Dual Reading
    Large Digital Display
  • Material
    Plastic
  • Type
    Digital Scales

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome