Glass Top Digital Platform Scales Max Capacity 5KG

Glass Top Digital Platform Scales Max Capacity 5KG

Order Code: ZT2604488SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

These digital display sales have a maximum capacity of 5kg, a glass weighing plate and a white plastic base. The digital weighing scales are battery operated and easy to clean and operate.

Features and Benefits
• Digital display gives accurate and easy to read weighing results
• Glass top is easy to wipe clean
• Battery operated
• Plastic base is durable and stylish
• 5kg maximum capacity making it sited for general purpose kitchen weighing

Typical Applications
• Kitchens

See full description
Specifications for Glass Top Digital Platform Scales Max Capacity 5KG
  • Type
    Digital Scales
  • Material
    Plastic
  • MFR Part No.
    EH630
  • Capacity
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome