IoT-Line Compact Laboratory Scales Round Weighing Platform Up to 0.3Kg Read-Out Accuracy 0.01g Weighing Plate 10 mm

IoT-Line Compact Laboratory Scales Round Weighing Platform Up to 0.3Kg Read-Out Accuracy 0.01g Weighing Plate 10 mm

Order Code: ZT4132462S

£699.99 Inc VAT (20%)


Description

IoT-Line compact laboratory scales, round weighing platform, weighing range up to 0.3 kg, read-out accuracy 0.01 g, weighing plate Ø 10 mm. Supplied = assembled. Product type = laboratory scales. Max. weighing range = 0.3 kg. Scale division = 0.01 g. Weighing platform dimensions = Ø 10 mm. Material of weighing platform = stainless steel. Material = plastic. Height = 65 mm. Width = 163 mm. Depth = 245 mm. Figures height = 21 mm. Lowest item weight for item counting = 0.2 g. Interfaces = universal. Ideal in the laboratory and for integration in IoT environments. Freely programmable weighing unit. Anti-shock system reduces vibrations during weighing for fast, reliable weighing results. With universal port for easy data transfer using an adapter. Precision scales with a round weighing platform and an integrated universal port (KUP) - makes it convenient to connect external interface adapters (accessories) for easy data transfer to networks, PCs, smartphones, tablets, printers and more. The weighing unit can be freely programmed. The anti-shock system makes weighing results more precise due to reduced vibrations. Ideally suited for integration into IoT applications in modern industrial companies or laboratories.

See full description
Specifications for IoT-Line Compact Laboratory Scales Round Weighing Platform Up to 0.3Kg Read-Out Accuracy 0.01g Weighing Plate 10 mm
  • Material
    Plastic
  • Product Type
    Laboratory Scales
  • Width
    163mm
  • Figures Height
    21mm
  • Weighing Plate Diameter
    10mm
  • Depth
    245mm
  • Height
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome