Platform scales, dual range scales, weighing range up to 150 kg, read-out accuracy 20/50 g, weighing plate 318 x 308 mm. Supplied = pre-assembled, final assembly by customer. Product type = platform scales. Max. weighing range = 60/150 kg. Scale model = dual range scale, IP65. Min. weighing range = 0 g. Scale division = 20/50 g. Weighing platform dimensions = 318x308 mm. Material of weighing platform = stainless steel. Figures height = 25 mm. Lowest item weight for item counting = 40 g. Function = item counting, total. Interfaces = RS-232. Power supply = battery operated, multiple power supply unit. Counting, parcel and checking scale in one. The display can be switched from items to weight in order to count items. Suitable for tough, everyday use. Large, backlit blue LCD display. RS-232 interface. Supplied with stainless steel plate and 230 V mains adapter. Connection cable length (between display and platform) is approx. 1.5 m. IP65 display unit, WxDxH 225 x 110 x 45 mm, PRE taring function. Digit height 25 mm, battery operation possible.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy