Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £65.09 | 7% |
The APH-5011 pocket pH meter is easy to use giving fast, accurate and repeatable measurement of pH values. It has the unique feature of a retractable electrode. The LCD display has large digits making it easy to read the measured values. The protective cap facilitates the ability to put in a small sponge to keep the electrode moist, which will prolong its life.
Impact-resistant ABS case
Splash-proof membrane keypad
Electrode can be extended up to 80mm
Manual calibration via screw trim pot
Pocket clip moulded on the rear of the case
Supplied with protective cap, calibration screwdriver, 50ml calibration solution, carry case and batteries
6 months warranty
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy