Portable Parts Counting Platform Scales

Portable Parts Counting Platform Scales

Order Code: ZT3412446S

£174.99 Inc VAT (20%)


Description

Robust, portable bench scales which have a stainless steel pan, remote display head and battery or AC/DC operation. They are ideal for general commercial and industrial weighing applications, stores, offices, mail rooms, shipping and receiving.Weighs in kg or lb.Supplied with plastic carry case, wall mounting bracket for display and AC/DC mains power adaptor.Power 6 x 1.5V AA alkaline batteries (LR-6-6) (not supplied) or AC/DC mains power adaptor (supplied) Dimensions 325 x 315 x 50mm (platform) , 220 x 90 x 38mm (head) Weight 3.7Kg.Features:Fast stabilisation time of only 2-3 seconds (approx.) .Overload warning display.Silicon rubber non-slip feet.Stainless steel pan.Impact–resistant ABS plastic display head with 1m coiled cable.35mm LCD display with function indicators.Zero tracking ensures stable and repeatable readings.Display backlight modes – on/off/stable/auto.Parts counting key can be disabled and used as a hold key .Tare facility can be actioned several times throughout a weighing cycle.Plus/minus weighing function for QA sample cross checks.Parts counting from 10, 20, 50 or 100 sample pieces.Selectable auto power off from 2, 3 or 5 minutes of no activity or can be disabled for continuous operation .RS-232 interface for data transfer to a PC or laptop (FHB-232 with FOC software available on our website) .

See full description
Specifications for Portable Parts Counting Platform Scales
  • Material
    ABS Plastic
    Stainless Steel
  • Weight
    3.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome