Precision Scales - With Automatic Adjustment

Precision Scales - With Automatic Adjustment

Order Code: ZT2734875S

£699.99 Inc VAT (20%)


Description

Precision scales, with automatic adjustment, can be calibrated, weighing range up to 6 kg, read-out accuracy 0.1 g, weighing plate 155 x 145 mm. Supplied = partially assembled. Product type = laboratory scales. Max. weighing range = 6 kg. Scale model = can be calibrated. Min. weighing range = 5 g. Scale division = 0.1 g. Weighing platform dimensions = 155x145 mm. Material of weighing platform = stainless steel. Calibration value = 1 g. Height = 105 mm. Width = 215 mm. Depth = 330 mm. Figures height = 16.5 mm. Lowest item weight for item counting = 0 g. Function = item counting, formulations. Interfaces = RS-232, USB. Power supply = multiple power supply unit. Convenient operating philosophy: all main functions have a button of their own on the operating panel. Internal, automatic calibration time-controlled every 4 hours - guarantees high precision and allows use in different locations. Capacity display: an ascending band of light indicates the weighing range still available. High quality precision scales with internal, automatic calibration and calibration class. Wind guard as standard for models up to max. 600 g. Weighing chamber WxDxH 145 x 160 x 80 mm. Please include calibration with your order. Calibration cannot be done at a later stage.

See full description
Specifications for Precision Scales - With Automatic Adjustment
  • Product Type
    Laboratory Scales
  • Weighing Platform Material
    Stainless Steel
  • Supplied
    Partially Assembled
  • Interfaces
    RS-232, USB
  • Power Supply
    Multiple Power Supply Unit
  • Figures Height
    16.5mm
  • Scale Model
    Can Be Calibrated
  • Weighing Platform Dimensions
    155x145mm
  • Weighing Range
    5g
  • Scale Division
    0.1 G
  • Calibration Value
    1 G
  • Depth
    330mm
  • Height
    105mm
  • Width
    215mm
  • Function
    Item Counting, Formulations

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome