Tabletop Scales - Stainless Steel Model

Tabletop Scales - Stainless Steel Model

Order Code: ZT2734049S

£219.99 Inc VAT (20%)


Description

Tabletop scales, stainless steel model, weighing range up to 5 kg, read-out accuracy 1 g, weighing plate 125 x 155 mm. Supplied = assembled. Product type = tabletop scales. Max. weighing range = 5 kg. Min. weighing range = 0 g. Scale division = 1 g. Weighing platform dimensions = 125x155 mm. Material of weighing platform = stainless steel. Height = 40 mm. Width = 175 mm. Depth = 150 mm. Figures height = 20 mm. Power supply = battery operated. Housing and weighing plate made of stainless steel, non rusting and easy to clean. Low profile and compact design for use at different locations.

See full description
Specifications for Tabletop Scales - Stainless Steel Model
  • Product Type
    Tabletop Scales
  • Supplied
    Assembled
  • Weighing Platform Material
    Stainless Steel
  • Width
    175mm
  • Weighing Range
    0g
  • Depth
    150mm
  • Weighing Platform Dimensions
    125x155mm
  • Power Supply
    Battery Operated
  • Scale Division
    1 G
  • Height
    40mm
  • Figures Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome