Vet Scales 60cm x 90cm
0
1
2
3
4
5

Vet Scales 60cm x 90cm

Order Code: ZT3961451S

£209.99 Inc VAT (20%)


Description

Take accurate readings of your animal friends using these heavy-duty weighing scales!

Ideal for use in veterinary practices, animal surgeries, agricultural businesses, and even warehouses, these industrial sized scales are incredibly multifunctional.

Benefitting from a large 90cm x 60cm platform, these digital scales can comfortably accommodate animals in varying sizes and breeds. The low-profile design makes it easy for pets to simply step onto the scales for their weight to be recorded. The lightweight nature also makes them suitable for placing on the floor for larger livestock or on a flat, solid surface for smaller animals.

Designed to handle heavy loads, these scales boast an impressive weight capacity of 300kg. For precise readings, measurements can be recorded in both kilograms and pounds, with increments as small as 0.1kg/0.2lbs.

These vet scales are equipped with extra features to make weighing animals a breeze and ensure you can provide them with the care they need. The hold function preserves weight readings even after the animal has left the scale, which is especially useful for animals that are difficult to keep still. To keep a running total of the weight recorded the accumulation button is ideal, providing accuracy and efficiency to weighing multiple items. For ultimate convenience, this smart scale benefits from a Bluetooth feature which can directly transfer the data to your chosen device.

Thanks to the splashproof digital indicator being externally connected to the weighing platform with an extra-long 5m long cable, you can easily move it for a clearer view. Additionally, the LCD screen has an optional backlight that can be turned on to enable effortless reading in low lighting conditions.

Crafted from a robust steel structure with a stainless-steel top, these scales are highly durable even with frequent use. Additionally, the smooth surface can be easily wiped clean after each use, ensuring excellent hygiene standards are maintained. To ensure the utmost safety for your pets the scale is fitted with 4 non-slip feet which are also height adjustable to compensate for uneven surfaces, keeping the platform nice and level.

Compatible with both mains and battery power, the scales offer greater flexibility in where they can be used. With a 2-day battery life on a full charge, these are a scale you can rely on to give accurate readings while on the move. While the battery charges or for use in a fixed setting the mains powered option is an invaluable feature for your business, providing a constant power supply. Fitted with a secure handle it enhances the manoeuvrability of the device.

Heavy duty and always reliable, these platform scales are the ultimate tool for all your industrial weighing needs.



Product Features:


* Large 90cm x 60cm Platform
* Precise LCD Digital Display
* Bluetooth Compatible
* Battery or Mains Powered
* Secure Carry Handle

Specifications:


* Colour: Silver
* Material: Steel Structure and Stainless-Steel Top
* Weight: 18.5kg
* Height: 50mm/5cm/2"
* Width: 900mm/90cm/35.4"
* Depth: 600mm/60cm/23.6"
* Weight Capacity: 300kg
* Units: Pounds (lbs) & Kilograms (kg)
* Increments: 0.1kg/0.2lbs
* Power: 110V - 240V
* Battery Life: 2 Days
* Display: LCD/LED
* CE Certificate: CE/UKCA

Box Contents:


* 1 x Large Platform Scales
* 1 x Extra Long 5m Lead
* 1 x Precise Digital Monitor
* 4 x Secure Adjustable Feet
* 1 x Plug and USB Lead


Please Note: The extra bits along with the scale (such as the dispay etc) are stored in a compartment in the bottom of the actual scale. If you unscrew and take the part off, you will find all the items

See full description
Specifications for Vet Scales 60cm x 90cm
  • Weight
    18.5kg
  • Product Type
    Vet Scales
  • Colour
    Silver
  • Weight Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome