150N-14.5 14.50mm 5% CO TICN COATINSERT

150N-14.5 14.50mm 5% CO TICN COATINSERT

Order Code: ZT1146236XCopy

£33.99 Inc VAT (20%)


Description

CPM-T15 5% Super Cobalt. TiC-N Coated.

Specifications for 150N-14.5 14.50mm 5% CO TICN COATINSERT
  • ISO Designation
    150N-14.5
  • ISO Category Grade
    P, S, M, H, K, N
  • Material
    Super Cobalt
  • Finish/Coating
    TiCN
  • Diameter
    14.5mm
  • Point Angle
    132

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome