Rack-ZCR-1.0-250-T
0
1

Rack-ZCR-1.0-250-T

Order Code: ZT1612361S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 +£7.358%


Description

ZCR Racks, Technopolymer, pressure angle 20 degrees, ÈÃúTÈÃÏ section For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Rack-ZCR-1.0-250-T
  • MFR Part No.
    ZCR-1.0-250-T
  • L
    248
  • h1
    4
  • B
    15
  • F Max
    372N
  • Weight
    44g
  • Module M
    1
  • H
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome