Petty Cash Book 298x152mm 1 Debit 7 Credit 80 Pages Red T272Z

Petty Cash Book 298x152mm 1 Debit 7 Credit 80 Pages Red T272Z

Order Code: ZT1000388S

£18.99 Inc VAT (20%)
£19.995% off


Description

Guildhall Petty Cash Book 298x152mm 1 Debit 7 Credit 80 Pages Red T272Z Exacompta Guildhall Petty Cash Book is the secure and high quality way to keep all your petty cash records in one place. Sized to be kept in the petty cash drawer, this book is precision ruled with 1 debit and 7 credit columns to comply with even the most demanding of professional standards. Made from high quality paper, the pages of this book prevent ink show-through leaving you free to write on both sides of the paper.

See full description
Specifications for Petty Cash Book 298x152mm 1 Debit 7 Credit 80 Pages Red T272Z
  • Product Type
    Accounts Books
  • Weight
    320g
  • Binding
    Casebound Book
  • Rulings
    1 Debit 7 Credit
  • Grammage
    95
  • Recyclable
    93% Recyclable
  • Biodegradable
    93% Biodegradable
  • Number of Pages
    80
  • Cover Colour
    Red
  • Recycled Product
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome